Motion
MR65306EXW535

LINK-BELT
MR65306EXW535

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 38 mm Width
Mi Item #04874810
MFR #MR65306EXW535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR65306EXW535

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 38 mm Width
Mi Item #04874810
MFR #MR65306EXW535

Mfr description
MR65306EXW535 BEARING MR65306EXW535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    38 mm
  • Weight
    1.43 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    793699706970
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    793699706970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)