Motion
MR7309EAHX

LINK-BELT
MR7309EAHX

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 31 mm Width
Mi Item #04874813
MFR #MR7309EAHX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR7309EAHX

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 31 mm Width
Mi Item #04874813
MFR #MR7309EAHX

Mfr description
MR7309EAHX BEARING MR7309EAHX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    31 mm
  • Weight
    2.6 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327056285
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327056285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)