Specifications
Dimensions
- Bore Diameter60 mm
- Fillet Radius2.54 mm
- Outside Diameter130 mm
- Overall Width31 mm
- Precision RatingNot Rated
- Weight4.65 lbs
Details
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeOpen
- Country of OriginMexico
- Finish CoatingUncoated
- Flanges(2) Inner Ring, (2) Outer Ring
- Internal ClearanceC0
- Manufacturer Upc Number662327056438
- Number Of Rows1
- Product TypeCylindrical Roller Bearings
- Ring SeparationSeparable Inner Ring
- SeriesMedium
- UPC_NO662327056438
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)