Motion
MSN5310EX

LINK-BELT
MSN5310EX

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 1.7500 in Width
Mi Item #04874830
MFR #MSN5310EX
Price$921.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSN5310EX

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 1.7500 in Width
Mi Item #04874830
MFR #MSN5310EX

Mfr description
MSN5310EX BEARING MSN5310EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Weight
    4.84 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327056476
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327056476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)