Motion
MU1012DX

LINK-BELT
MU1012DX

Cylindrical Roller Bearing - 60 mm ID, 95 mm OD, 18 mm Width
Mi Item #04874833
MFR #MU1012DX
Price$1,347.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1012DX

Cylindrical Roller Bearing - 60 mm ID, 95 mm OD, 18 mm Width
Mi Item #04874833
MFR #MU1012DX

Mfr description
MU1012DX BEARING MU1012DX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.59/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)