Motion
MU1211GUM

LINK-BELT
MU1211GUM

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #04874848
MFR #MU1211GUM
Price$275.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1211GUM

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #04874848
MFR #MU1211GUM

Mfr description
MU1211GUM BEARING MU1211GUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.51/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.57 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327688110
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327688110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)