Motion
MU1212RUMW3

LINK-BELT
MU1212RUMW3

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
MI ITEM #04874851
MFR #MU1212RUMW3
Price$200.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1212RUMW3

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
MI ITEM #04874851
MFR #MU1212RUMW3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.36/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    2.04 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327673444
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327673444

Overview

Mfr description
MU1212RUMW3 BEARING MU1212RUM/W3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought