Motion
MU1217DXW897

LINK-BELT
MU1217DXW897

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width
MI ITEM #04874862
MFR #MU1217DXW897
Price$610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1217DXW897

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width
MI ITEM #04874862
MFR #MU1217DXW897

Mfr description
MU1217DXW897 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.55/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)