Motion
MU1228UM BEARING

LINK-BELT
MU1228UM BEARING

Cylindrical Roller Bearing - Straight, 1400 mm ID, 250 mm OD, 42 mm Width, C0 Internal Clearance
Mi Item #04874867
MFR #MU1228UM BEARING
Price$7,757.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1228UM BEARING

Cylindrical Roller Bearing - Straight, 1400 mm ID, 250 mm OD, 42 mm Width, C0 Internal Clearance
Mi Item #04874867
MFR #MU1228UM BEARING

Mfr description
MU1228UM BEARING MU1228UM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,757.47/each

Specifications

Dimensions

  • Bore Diameter  
    1400 mm
  • Fillet Radius
    4.75 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    19.05 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327057589
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Light
  • UPC_NO
    662327057589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)