Motion
MU1228UVW110

LINK-BELT
MU1228UVW110

Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #04874868
MFR #MU1228UVW110
Price$5,825.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1228UVW110

Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #04874868
MFR #MU1228UVW110

Mfr description
MU1228UVW110 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,825.50/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Weight
    18.49 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327057596
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327057596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)