Motion
MU1305TMW121

LINK-BELT
MU1305TMW121

Cylindrical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width
Mi Item #04874870
MFR #MU1305TMW121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1305TMW121

Cylindrical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width
Mi Item #04874870
MFR #MU1305TMW121

Mfr description
MU1305TMW121 BEARING MU1305TM/W121
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)