Motion
MU1306UMW892P

LINK-BELT
MU1306UMW892P

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
Mi Item #04874873
MFR #MU1306UMW892P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1306UMW892P

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
Mi Item #04874873
MFR #MU1306UMW892P

Mfr description
MU1306UMW892P BEARING MU1306UMW892P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.84 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    698210045081
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    698210045081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)