Motion
MU1307GUM

LINK-BELT
MU1307GUM

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #04874876
MFR #MU1307GUM
Price$190.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1307GUM

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #04874876
MFR #MU1307GUM

Mfr description
MU1307GUM BEARING MU1307GUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.36/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.17 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327689599
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327689599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)