Motion
MU1313GUGV

LINK-BELT
MU1313GUGV

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #04874900
MFR #MU1313GUGV
Price$1,008.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1313GUGV

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #04874900
MFR #MU1313GUGV

Mfr description
MU1313GUGV BEARING MU1313GUGV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.59/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    5.32 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327690175
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327690175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)