Motion
MU1921DAHM

LINK-BELT
MU1921DAHM

Cylindrical Roller Bearing - Straight, 105 mm ID, 145 mm OD, 20 mm Width
MI ITEM #04874905
MFR #MU1921DAHM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1921DAHM

Cylindrical Roller Bearing - Straight, 105 mm ID, 145 mm OD, 20 mm Width
MI ITEM #04874905
MFR #MU1921DAHM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
MU1921DAHM BEARING MU1921DAHM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought