Motion
MU5206UM BEARING

LINK-BELT
MU5206UM BEARING

Cylindrical Roller Bearing - Straight, 300 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #04874914
MFR #MU5206UM BEARING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5206UM BEARING

Cylindrical Roller Bearing - Straight, 300 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #04874914
MFR #MU5206UM BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    1.02 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.75 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327058883
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Light
  • UPC_NO
    662327058883

Overview

Mfr description
MU5206UM BEARING MU5206UM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought