Specifications
Dimensions
- Bore Diameter65 mm
- Outside Diameter120 mm
- Overall Width1.5000 in
Details
- Bore TypeStraight
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)