Overview
Mfr description
MU5215UM BEARING MU5215UM
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight5.18 lbs
- Manufacturer Upc Number793699675351
- UPC_NO793699675351
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data