Motion
MU5216TM

LINK-BELT
MU5216TM

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 52 mm Width
Mi Item #04874924
MFR #MU5216TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5216TM

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 52 mm Width
Mi Item #04874924
MFR #MU5216TM

Mfr description
MU5216TM BEARING MU5216TM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    52 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)