Motion
MU5220TM

LINK-BELT
MU5220TM

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width
MI ITEM #04874928
MFR #MU5220TM
Price$3,312.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5220TM

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width
MI ITEM #04874928
MFR #MU5220TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,312.73/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Weight
    14.71 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327059279
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327059279

Overview

Mfr description
MU5220TM BEARING MU5220TM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought