Motion
MU5313UM

LINK-BELT
MU5313UM

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 2.3126 in Width
Mi Item #04874932
MFR #MU5313UM
Price$1,365.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5313UM

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 2.3126 in Width
Mi Item #04874932
MFR #MU5313UM

Mfr description
MU5313UM BEARING MU5313UM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.77/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3126 in
  • Weight
    9.58 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    793699321708
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    793699321708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)