Motion
MU5317UV

LINK-BELT
MU5317UV

Cylindrical Roller Bearing - 85 mm ID, 180 mm OD, 2.8752 in Width
MI ITEM #04874933
MFR #MU5317UV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5317UV

Cylindrical Roller Bearing - 85 mm ID, 180 mm OD, 2.8752 in Width
MI ITEM #04874933
MFR #MU5317UV

Mfr description
MU5317UV BEARING MU5317UV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.8752 in

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)