1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MU61926DAXW938 BEARING
130 mm ID, 180 mm OD, 24 mm Width
MI ITEM #
04874940
MFR #
MU61926DAXW938 BEARING
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MU61926DAXW938 BEARING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MU61926DAXW938 BEARING
130 mm ID, 180 mm OD, 24 mm Width
MI ITEM #
04874940
MFR #
MU61926DAXW938 BEARING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MU61926DAXW938 BEARING MU61926DAX/W938
Specifications
Bore Diameter
130 mm
Outside Diameter
180 mm
Overall Width
24 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data