Motion
MUS1307UMW105

LINK-BELT
MUS1307UMW105

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
MI ITEM #04874947
MFR #MUS1307UMW105
Price$156.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MUS1307UMW105

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
MI ITEM #04874947
MFR #MUS1307UMW105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.65/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.27 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327957780
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327957780

Overview

Mfr description
MUS1307UMW105 BEARING MUS1307UMW105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought