Motion
MUS7307UMW102

LINK-BELT
MUS7307UMW102

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 26 mm Width
MI ITEM #04874948
MFR #MUS7307UMW102
Price$364.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MUS7307UMW102

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 26 mm Width
MI ITEM #04874948
MFR #MUS7307UMW102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$364.23/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    26 mm
  • Weight
    1.61 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327688004
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327688004

Overview

Mfr description
MUS7307UMW102 BEARING MUS7307UM/W102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought