Motion
MR61918EX

LINK-BELT
MR61918EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 125 mm OD, 18 mm Width
Mi Item #04874975
MFR #MR61918EX
Price$993.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR61918EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 125 mm OD, 18 mm Width
Mi Item #04874975
MFR #MR61918EX

Mfr description
MR61918EX BEARING MR61918EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.49/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)