Motion
MU5212X

LINK-BELT
MU5212X

Cylindrical Roller Bearing - 60 mm ID, 110 mm OD, 1.4374 in Width
Mi Item #04874984
MFR #MU5212X
Price$1,200.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5212X

Cylindrical Roller Bearing - 60 mm ID, 110 mm OD, 1.4374 in Width
Mi Item #04874984
MFR #MU5212X

Mfr description
MU5212X BEARING MU5212X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.16/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4374 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)