Motion
MA1017W132

LINK-BELT
MA1017W132

MA1017W132 Link-Belt 1000 Series Narrow Width-Extra Light Cylindrical Roller Inner Ring
Mi Item #04877660
MFR #MA1017W132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1017W132

MA1017W132 Link-Belt 1000 Series Narrow Width-Extra Light Cylindrical Roller Inner Ring
Mi Item #04877660
MFR #MA1017W132

Mfr description
MA1017W132 INNER RG MA1017W132
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    22 mm
  • Precision Rating
    RBEC-1

Details

  • Bearing Material
    Steel
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    793699713299
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)