Motion
MA1310C1222

LINK-BELT
MA1310C1222

Cylindrical Roller Bearing - Straight, 50 mm ID, 2.5650 in OD, 27 mm Width
Mi Item #04877665
MFR #MA1310C1222
Price$353.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1310C1222

Cylindrical Roller Bearing - Straight, 50 mm ID, 2.5650 in OD, 27 mm Width
Mi Item #04877665
MFR #MA1310C1222

Mfr description
MA1310C1222 INNER RG MA1310/C12-22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    2.5650 in
  • Overall Width  
    27 mm
  • Weight
    0.62 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327742751
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327742751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)