Motion
MA1924W884

LINK-BELT
MA1924W884

MA1924W884 Link-Belt 1900 Series Inner Ring
MI ITEM #04877666
MFR #MA1924W884
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1924W884

MA1924W884 Link-Belt 1900 Series Inner Ring
MI ITEM #04877666
MFR #MA1924W884

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MA1924W884 INNER RG MA1924/W884
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring

Specifications

  • Bore Diameter
    120 mm
  • Bearing Material
    Steel
  • Overall Width
    22 mm
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327704735
  • Precision Rating
    RBEC-1
  • Series
    Series 1900 Narrow Width-Extra Extra Light
  • Weight
    0.876 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text