Motion
MA5217C3245

LINK-BELT
MA5217C3245

MA5217C3245 Link-Belt 5200 Series Inner Ring
MI ITEM #04877668
MFR #MA5217C3245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5217C3245

MA5217C3245 Link-Belt 5200 Series Inner Ring
MI ITEM #04877668
MFR #MA5217C3245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MA5217C3245 INNER RG MA5217/C32-45

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    85 mm
  • Bearing Material
    Steel
  • Overall Width
    49.21 mm
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327742829
  • Precision Rating
    RBEC-1
  • Weight
    2.072 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text