Motion
MA61018W935

LINK-BELT
MA61018W935

MA61018W935 Link-Belt 1000 Series High Capacity Inner Ring
MI ITEM #04877670
MFR #MA61018W935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA61018W935

MA61018W935 Link-Belt 1000 Series High Capacity Inner Ring
MI ITEM #04877670
MFR #MA61018W935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Width
    24 mm
  • Precision Rating
    RBEC-1
  • Weight
    0.944 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327053895
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Overview

Mfr description
MA61018W935 INNER RG MA61018/W935
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 90 mm bore diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought