1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MR1313W916 INNER RG
MR1313W916 INNER RG MR1313/W916
MI ITEM #
04877677
MFR #
MR1313W916 INNER RG
Price
$234.37
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MR1313W916 INNER RG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MR1313W916 INNER RG
MR1313W916 INNER RG MR1313/W916
MI ITEM #
04877677
MFR #
MR1313W916 INNER RG
Mfr description
MR1313W916 INNER RG MR1313/W916
State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Cylindrical Roller Bearing 65 mm bore diameter
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$234
.37
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
65 mm
Overall Width
33 mm
Precision Rating
RBEC-1
Weight
1.296 lbs
Details
Bearing Material
Steel
Country of Origin
MX
Manufacturer Upc Number
662327055424
Product Type
Cylindrical Roller Bearing Inner Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items