Motion
MR67220W916 INNER RG

LINK-BELT
MR67220W916 INNER RG

Contact Application Engineering
Mi Item #04877687
MFR #MR67220W916 INNER RG
Price$687.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR67220W916 INNER RG

Contact Application Engineering
Mi Item #04877687
MFR #MR67220W916 INNER RG

Mfr description
MR67220W916 INNER RG MR67220/W916
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.38/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Width
    41 mm
  • Precision Rating
    RBEC-1
  • Weight
    2.086 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327056247
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    Series 7200 Intermediate Width-Light-High Capacity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)