Motion
MR67315W919

LINK-BELT
MR67315W919

MR67315W919 Link-Belt Series 7300 Intermediate Width-Medium-High Capacity Cylindrical Roller Inner Ring
MI ITEM #04877688
MFR #MR67315W919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR67315W919

MR67315W919 Link-Belt Series 7300 Intermediate Width-Medium-High Capacity Cylindrical Roller Inner Ring
MI ITEM #04877688
MFR #MR67315W919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Width
    46 mm
  • Precision Rating
    RBEC-1
  • Weight
    2.13 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327056261
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    Series 7300 Intermediate Width-Medium-High Capacity

Overview

Mfr description
MR67315W919 INNER RG MR67315/W919
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought