Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter2.0563 in
- Overall Width30 mm
- Weight0.49 lbs
Details
- Bore TypeStraight
- Manufacturer Upc Number793699518627
- Product TypeCylindrical Roller Bearings
- UPC_NO793699518627
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)