Link-Belt MRT67210
Link-Belt
MRT67210
MRT67210 Link-Belt Series 7200 Intermediate Width-Light-High Capacity Cylindrical Roller Inner Ring
MI ITEM #04877696
MFR #MRT67210
Quote Required
This product requires a Quote Request
Link-Belt
MRT67210
MRT67210 Link-Belt Series 7200 Intermediate Width-Light-High Capacity Cylindrical Roller Inner Ring
MI ITEM #04877696
MFR #MRT67210
Link-Belt MRT67210
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Link-Belt
MRT67210

MRT67210 Link-Belt Series 7200 Intermediate Width-Light-High Capacity Cylindrical Roller Inner Ring
MI ITEM #04877696
MFR #MRT67210

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MRT67210 INNER RG MRT67210
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life

Specifications

Bearing Material
Steel
Bearing Number
7210
Bearing Series
7200
Bore Diameter
50 mm
Bore Shape
Round
Lubrication Type
Grease or Oil
Manufacturer UPC Number
662327054113
Overall Width
22.9500 mm
Precision Rating
RBEC-1
Weight
0.61 lbs
Product Type
Inner Rings
Additional Details
Contact Application Engineering
Bearing Type
Inner Rings
Bore Diameter
50 mm, 50 mm
Overall Width
22.95 mm
Series
Series 7200 Intermediate Width-Light-High Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data