Specifications
Dimensions
- Bore Diameter40 mm
- Overall Width0.7378 in
- Weight0.24 lbs
Details
- Bore TypeStraight
- Manufacturer Upc Number662327743055
- Product TypeCylindrical Roller Bearings
- UPC_NO662327743055
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)