Motion
MS1313

LINK-BELT
MS1313

Inner Ring, Cylindrical Roller Bearing - Straight, 65 mm ID, 3.2945 in OD, 1.0917 in Width
Mi Item #04877702
MFR #MS1313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MS1313

Inner Ring, Cylindrical Roller Bearing - Straight, 65 mm ID, 3.2945 in OD, 1.0917 in Width
Mi Item #04877702
MFR #MS1313

Mfr description
MS1313 INNER RG MS1313-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    3.2945 in
  • Overall Width  
    1.0917 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)