Motion
MS5310 INNER RG

LINK-BELT
MS5310 INNER RG

MS5310 INNER RG MS5310
MI ITEM #04877703
MFR #MS5310 INNER RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MS5310 INNER RG

MS5310 INNER RG MS5310
MI ITEM #04877703
MFR #MS5310 INNER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MS5310 INNER RG MS5310

Specifications

  • Bore Diameter
    50 mm
  • Bearing Material
    Steel
  • Overall Width
    37.326 mm
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327743147
  • Precision Rating
    RBEC-1
  • Weight
    0.936 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text