Motion
MR61918 INNER RG

LINK-BELT
MR61918 INNER RG

90 mm High Capacity Cylindrical single rib inner ring
Mi Item #04877707
MFR #MR61918 INNER RG
Price$377.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR61918 INNER RG

90 mm High Capacity Cylindrical single rib inner ring
Mi Item #04877707
MFR #MR61918 INNER RG

Mfr description
MR61918 INNER RING MR61918
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.41/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Width
    18 mm
  • Precision Rating
    RBEC-1

Details

  • Bearing Material
    Steel
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    793699679205
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)