Motion
M1206UMW611 OR&RA

LINK-BELT
M1206UMW611 OR&RA

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
Mi Item #04877881
MFR #M1206UMW611 OR&RA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1206UMW611 OR&RA

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
Mi Item #04877881
MFR #M1206UMW611 OR&RA

Mfr description
M1206UMW611 OR&RA M1206UMW611
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.02 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.68 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (1) Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327951368
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    Light
  • UPC_NO
    662327951368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)