Motion
M1209EAX

LINK-BELT
M1209EAX

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width
Mi Item #04877895
MFR #M1209EAX
Price$473.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1209EAX

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width
Mi Item #04877895
MFR #M1209EAX

Mfr description
M1209EAX OR&RA M1209EAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.31/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.79 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327105891
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327105891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)