Motion
M1307EXW927

LINK-BELT
M1307EXW927

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, C0 Internal Clearance
Mi Item #04877910
MFR #M1307EXW927
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1307EXW927

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, C0 Internal Clearance
Mi Item #04877910
MFR #M1307EXW927

Mfr description
M1307EXW927 OR&RA M1307EX/W927
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.52 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.16 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327106690
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)