Motion
M1308GEX

LINK-BELT
M1308GEX

Cylindrical Roller Bearing, single row - Straight, 40 mm ID, 90 mm OD, 23 mm Width
MI ITEM #04877911
MFR #M1308GEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1308GEX

Cylindrical Roller Bearing, single row - Straight, 40 mm ID, 90 mm OD, 23 mm Width
MI ITEM #04877911
MFR #M1308GEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
M1308GEX OR&RA M1308GEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought