Overview
Mfr description
M1309EB OR&RA M1309EB
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.54 lbs
- Manufacturer Upc Number662327106911
- UPC_NO662327106911
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data