Motion
M1210DAH

LINK-BELT
M1210DAH

M1210DAH Rexnord 1200 Series Outer Ring
Mi Item #04877945
MFR #M1210DAH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1210DAH

M1210DAH Rexnord 1200 Series Outer Ring
Mi Item #04877945
MFR #M1210DAH

Mfr description
M1011CA OUTER RG M1011CA
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    79.55 mm
  • Outside Diameter
    90 mm
  • Overall Width
    20 mm
  • Precision Rating
    RBEC-1
  • Weight
    0.49 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327105945
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    Series 1200 Narrow Width-Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)