Motion
M1312DA

LINK-BELT
M1312DA

M1312DA Link-Belt 1300 Series Outer Ring
MI ITEM #04877952
MFR #M1312DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1312DA

M1312DA Link-Belt 1300 Series Outer Ring
MI ITEM #04877952
MFR #M1312DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    112.49 mm
  • Outside Diameter
    130 mm
  • Overall Width
    30.95 mm
  • Precision Rating
    RBEC-1
  • Weight
    1.824 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    793699058246
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    Series 1300 Narrow Width-Medium

Overview

Mfr description
M1212DAH OUTER RG M1212DAH
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought