Motion
M1213DA OUTER RG

LINK-BELT
M1213DA OUTER RG

M1213DA OUTER RG M1213DA-0
MI ITEM #04877953
MFR #M1213DA OUTER RG
Price$203.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1213DA OUTER RG

M1213DA OUTER RG M1213DA-0
MI ITEM #04877953
MFR #M1213DA OUTER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.69/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    122.78 mm
  • Overall Width
    24 mm
  • Weight
    0.948 lbs

Details

  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327707774
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Overview

Mfr description
M1213DA OUTER RG M1213DA-0
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought