Motion
M61224CA OUTER RG

LINK-BELT
M61224CA OUTER RG

Plain cylindrical outer ring only with oversize OD
MI ITEM #04877975
MFR #M61224CA OUTER RG
Price$624.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M61224CA OUTER RG

Plain cylindrical outer ring only with oversize OD
MI ITEM #04877975
MFR #M61224CA OUTER RG

Mfr description
M61224CA OUTER RG M61224CA
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.81/each

Specifications

Dimensions

  • Bore Diameter
    137.76 mm
  • Outside Diameter
    150.0000 mm
  • Overall Width
    24 mm
  • Precision Rating
    RBEC-1
  • Weight
    1.322 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327105716
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)